Secure Holder with Wire Cable for AirTag - Plastic - White
- Mfr # MSC009BTWH
- Zoro # G915190527
product price:Â
$
26.15
/ea
Key Features
Material
Plastic
Color
White
Compatible With
Apple AirTag
Includes
Allen key
Features
Scratch Protection, Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSC009BTWH
- Zoro #
- G915190527
- UPC #
- 745883837083
- Country of Origin
- China
Details
- Material
- Plastic
- Color
- White
- Compatible With
- Apple AirTag
- Includes
- Allen key
- Features
- Scratch Protection, Sturdy
- Item
- Asset Tracking Tag Loop
- Application
- Remote Control, AirTag, Key, Luggage
- Package Contents
- Secure Holder with Wire Cable for AirTag Allen key
- Product Type
- Asset Tracking Tag Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.