SF XX SPORT
Mfr # AUC016fqBK
Zoro # G122701912
product price: $76.09
/ea
Free Shipping & Returns
Key Features
Includes
SoundForm ActiveFit Wireless Earbuds3 x Pairs (S, M, L) Silicone Ear TipsUSB-C Charging Case With Lanyard Loop USB-C Charging Cable
Features
Punch Bass Technology, Ergonomic Design, Equalizer, Environmental Noise Cancellation (ENC), Secure Fit, Ear Hook, Bass Boost, Auto Switch, Secure, Signature Sound, Noise Reduction, Hear-Thru Mode, Adjustable Earhook, Multipoint, Powerful Bass, Crystal Sound Technology
Connectivity Technology
True Wireless
Maximum Number of Simultaneous Connections
2
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUC016fqBK
Zoro #
G122701912
UPC #
745883925803
Country of Origin
Viet Nam
Dimensions
Driver Size
0.24"
Details
Includes
SoundForm ActiveFit Wireless Earbuds3 x Pairs (S, M, L) Silicone Ear TipsUSB-C Charging Case With Lanyard Loop USB-C Charging Cable
Features
Punch Bass Technology, Ergonomic Design, Equalizer, Environmental Noise Cancellation (ENC), Secure Fit, Ear Hook, Bass Boost, Auto Switch, Secure, Signature Sound, Noise Reduction, Hear-Thru Mode, Adjustable Earhook, Multipoint, Powerful Bass, Crystal Sound Technology
Item
Earset
Connectivity Technology
True Wireless
Maximum Number of Simultaneous Connections
2
Wireless Technology
Bluetooth
IP Rating
IP54
Wireless Operating Distance
30 ft
Sound Mode
Stereo
Charging Method
Case
Earpiece Controls
Previous Track, Next Track, Call/Answer/End, Reject Call, Play/Pause, Volume, Pairing, Track, Skip
Ear Cushion Material
Silicone
Earpiece Design
On-ear, Behind-the-ear, Earbud, Over-the-ear
Mount Type
In-ear
Fast Charging Time
10 Minute
Operating System Platform
macOS
Battery Rechargeable
Yes
Noise Canceling
Yes
Durability
Water Proof, Sweat Resistant, Dust Resistant, Water Resistant
Bluetooth Standard
Bluetooth 5.4
Earpiece Type
Binaural
Fast Charging
Yes
Description
SF XX SPORT EARBUDS (EARHOOK)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.