
SILICONE, USB-C TO LTG, 1M, BLK
Mfr # CAA009BT1MBK
Zoro # G314876435
product price: $22.59
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
Lightning - Male
Color
Black
Features
Flexible, Ultra Flexible, Tear Resistant, Fray Resistant, Wear Resistant, Bendable, Kink Resistant, Tangle Resistant, Charging, USB- Power Delivery (USB PD)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA009BT1MBK
Zoro #
G314876435
UPC #
745883831999
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Flexible, Ultra Flexible, Tear Resistant, Fray Resistant, Wear Resistant, Bendable, Kink Resistant, Tangle Resistant, Charging, USB- Power Delivery (USB PD)
Compatible With
Apple: iPad Pro (12.9") 2nd Gen,iPad Pro (10.5"),iPad Air 3,iPad mini 5th Gen,iPhone 13 Pro Max,iPhone 13-Pro,iPhone 13,iPhone 13-mini,iPhone 12 Pro Max,iPhone 12-Pro,iPhone 12,iPhone 12-mini,iPhone 11 Pro Max,iPad 8th gen,iPad 9th gen,iPhone 11-Pro,iPhone 11,iPhone SE 2nd Gen,iPhone XR,iPhone XS Max,iPhone XS,iPhone X,iPhone 8-Plus,iPhone 8-
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPhone, iPad Pro, iPad, iPad Air, iPod, iPad mini
MFI
Yes
Series
BOOST-CHARGE Flex
Compatibility
Apple: iPad Pro (12.9") 2nd Gen,iPad Pro (10.5"),iPad Air 3,iPad mini 5th Gen,iPhone 13 Pro Max,iPhone 13 Pro,iPhone 13,iPhone 13 mini,iPhone 12 Pro Max,iPhone 12 Pro,iPhone 12,iPhone 12 mini,iPhone 11 Pro Max,iPad 8th gen,iPad 9th gen,iPhone 11 Pro,iPhone 11,iPhone SE 2nd Gen,iPhone XR,iPhone XS Max,iPhone XS,iPhone X,iPhone 8 Plus,iPhone 8
Product Line
BoostCharge Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.