
SILICONE, USB-C TO LTG, 1M, WHT
Mfr # CAA009BT1MWH
Zoro # G214876474
product price: $21.25
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA009BT1MWH
Zoro #
G214876474
UPC #
745883832026
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Features
Flexible, Wear Resistant, USB- Power Delivery (USB PD), Kink Resistant, Tear Resistant, Fray Resistant, Tangle Resistant, Charging, Bendable, Ultra Flexible
Cable Type
Lightning/USB-C
Connector on First End Details
(1) USB Type C - Male
Device Supported
iPod, iPad Air, iPad Pro, iPhone, iPad, iPad mini
MFI
Yes
Connector on Second End Details
(1) Lightning - Male
Compatibility
Series
BOOST-CHARGE Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.