Shop BELKIN
See all product information
Create Account
SOUNDFORM BOLT
- Mfr # AUC009FQWHV2
- Zoro # G623369581
product price:Â
$
73.39
/ea
Sold in multiples of 3 for
$220.17
Key Features
Color
White
Wireless Range
32.8 ft
Wireless Technology
Bluetooth
Number of Microphones
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUC009FQWHV2
- Zoro #
- G623369581
- UPC #
- -
- Country of Origin
- Unknown
- Color
- White
- Wireless Range
- 32.8 ft
- Item
- Earset
- Wireless Technology
- Bluetooth
- Number of Microphones
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.