
SoundForm Elite Hi-Fi Smart Speaker plus Wireless Charger, Black (Discontinued)
- Mfr # G1S0002TTBLK
- Zoro # G102694760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1S0002TTBLK
Zoro #
G102694760
UPC #
745883807451
Country of Origin
Viet Nam
Dimensions
Depth
6.61"
Height
5.98"
Length
3 ft
Width
6.61"
Details
Includes
AC Power Adapter
Features
Bluetooth®; Wi-Fi
Color
Black
Weight
4.38 lbs
For Use With
Smartphones
Description
SoundForm Elite has been created in partnership with sound pioneers Devialet to deliver an impactful audio experience. We combined their extraordinary acoustic architecture with fast wireless charging and award-winning design to create a high-performing smart speaker for your home. SOUNDFORM ELITE allows you to play and control your music while experiencing stunning, room-filling sound throughout your home. Pair your speaker to Google Assistant and enjoy hands-free communication through your preferred smart assistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.