Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOUNDFORM FF

  • Mfr # AUC015fqBK

  • Zoro # G222701980


product price: $76.09
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
True Wireless
Earpiece Type
Binaural
Mount Type
In-ear
Includes
SoundForm Rhythm ANC Wireless Earbuds3 pairs of silicone ear tips (S, M, L)USB-C charging case12in/30cm USB-C charging cableQuick Start Guide
Durability
Sweat Resistant, Water Proof, Splash Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUC015fqBK
Zoro #
G222701980
UPC #
745883919499
Country of Origin
Viet Nam

Dimensions

Driver Size
0.39"

Details

Connectivity Technology
True Wireless
Earpiece Type
Binaural
Mount Type
In-ear
Includes
SoundForm Rhythm ANC Wireless Earbuds3 pairs of silicone ear tips (S, M, L)USB-C charging case12in/30cm USB-C charging cableQuick Start Guide
Durability
Sweat Resistant, Water Proof, Splash Resistant
Integrated Microphone
Yes
Sound Mode
Stereo
Fast Charging
Yes
Item
Earset
Features
EQ3 Equilizer, Balanced Armature, Hear-Thru Mode, Signature Sound, Multipoint, Bass Boost
Earpiece Design
Earbud
Charging Method
Case
Noise Canceling
Yes
Wireless Operating Distance
32.8 ft
Active Noise Canceling (ANC)
Yes
Compatibility
Wireless Technology
Bluetooth
Bluetooth Standard
Bluetooth 5.4
IP Rating
IPX5
Number of Microphones
4

Description

SOUNDFORM FF ANC TEMP

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.