Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soundform Kids On Ear Headphones, Blue

  • Mfr # AUD002btBLV3

  • Zoro # G215958483


product price: $37.89
/ea

Key Features

Integrated Microphone
Yes
Charging Method
Cable
Cable Length
4 ft
Zoom Certification
Yes
Earpiece Design
On-ear, Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUD002btBLV3
Zoro #
G215958483
UPC #
745883879540
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Integrated Microphone
Yes
Charging Method
Cable
Zoom Certification
Yes
Earpiece Design
On-ear, Over-the-head
Sound Pressure Level
85 dB
Item
Headset
Features
Secure Fit, Comfortable, Durable
Host Interface
Mini-phone (3.5mm)
Compatibility
Earpiece Controls
Play/Pause, Volume
Connectivity Technology
Wired/Wireless
Earpiece Type
Binaural
Operating System Platform
iOS, Android
Durability
Spill Proof
Battery Rechargeable
Yes
Wireless Technology
Bluetooth
Sound Mode
Stereo
Age Group
Kid
Adjustable Headband
Yes
Batteries Required
Yes
Charging Interface
USB Type-C

Description

Belkin - Soundform Kids On Ear Headphones - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.