Soundform Kids On Ear Headphones, Pink

  • Mfr # AUD002btPKV3

  • Zoro # G714542091


product price: $32.99
/ea

Key Features

Color
Pink
Material
Plastic
Cable Length
4 ft
Features
Secure Fit, Comfortable, Durable
Width
5.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUD002btPKV3
Zoro #
G714542091
UPC #
745883879557
Country of Origin
China

Dimensions

Cable Length
4 ft
Width
5.80 in

Details

Color
Pink
Material
Plastic
Features
Secure Fit, Comfortable, Durable
Operating System Platform
Android, iOS
Host Interface
Mini-phone (3.5mm)
Charging Method
Cable
Compatibility
Apple Devices iPad 9th gen MacBook Air 15" M2 (2023) iPad mini 6th Gen iPhone 15 iPhone 15 Pro iPhone 15 Plus iPhone 15 Pro Max iPhone 14 iPhone 14 Pro iPhone 14 Plus iPhone 14 Pro Max iPhone 12 iPhone 12 mini iPhone 12 Pro iPhone 12 Pro Max iPhone 13 iPhone 13 mini iPhone 13 Pro iPhone 13 Pro Max Macbook Pro M3 14" Macbook Pro M3 16"Samsung Galaxy S20 Galaxy S20 FE Galaxy S20+ Galaxy S20 Ultra Galaxy S21 5G Galaxy S21+ 5G Galaxy S21 Ultra 5G Galaxy S22 5G Galaxy S22+ 5G Galaxy S22 Ultra 5G Galaxy S23 Galaxy S23 Plus Galaxy S23 Ultra Galaxy S24 Galaxy S24+ Galaxy S24 Ultra Galaxy Z Flip 3 Galaxy Note20 Galaxy Note20 UltraGoogle ChromebookAmazon Fire Tablets
Item
Headset
Charging Interface
USB Type-C
Adjustable Headband
Yes
Wireless Technology
Bluetooth
Sound Pressure Level
85 dB
Durability
Spill Proof
Connectivity Technology
Wired/Wireless
Earpiece Design
On-ear, Over-the-head
Zoom Certification
Yes
Batteries Required
Yes
Battery Rechargeable
Yes
Earpiece Controls
Volume, Play/Pause
Age Group
Kid
Earpiece Type
Binaural
Integrated Microphone
Yes
Sound Mode
Stereo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.