
SOUNDFORM MINI WIRED ON-EAR HEADPHONES FOR KIDS BLUE (Discontinued)
- Mfr # AUD004BTBL
- Zoro # G314908068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUD004BTBL
Zoro #
G314908068
UPC #
745883847631
Country of Origin
China
Dimensions
Cable Length
4 ft
Size
Small (S)
Details
Color
Blue
Item
Headset
Includes
3.5mm Cable, Fun Stickers
Features
Comfortable, Volume Limiter, Plug and Play, Hearing Protection, Adjustable Headband
Corded/Wireless
Corded
Sound Mode
Stereo
Integrated Microphone
Yes
Microphone Design
On-cable
Application
School, Travel, Tablet, iPad, Classroom, Student, Voice Call
Ear Cushion Material
Synthetic Leather
Age Group
Kid
Earpiece Design
Over-the-head, On-ear
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Adjustable Headband
Yes
Zoom Certification
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.