SoundForm Nano 2 Wireless Earbuds for Kids

  • Mfr # AUC011btWH
  • Zoro # G314542088
product price: 
$
38.69
/ea

Key Features

Color
White
Material
Plastic
Includes
Charger
Cable Length
1.06 in
Features
Noise Reduction, Environmental Noise Cancellation (ENC), Volume Limiter, QuickPair, Hearing Protection, Signature Sound, Comfortable, Anti-microbial, Touch Control, Secure Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AUC011btWH
Zoro #
G314542088
UPC #
745883877508
Country of Origin
China
Color
White
Material
Plastic
Item
Earset
Includes
Charger
Features
Noise Reduction, Environmental Noise Cancellation (ENC), Volume Limiter, QuickPair, Hearing Protection, Signature Sound, Comfortable, Anti-microbial, Touch Control, Secure Fit
Corded/Wireless
True Wireless
IP Rating
IPX5
Number of Microphones
1
Fast Charging Time
10 Minute
Batteries Required
Yes
Age Group
Kid
Charging Method
Case
Earpiece Design
Earbud
Wireless Operating Distance
30 ft
Compatibility
Rechargeable Battery
Yes
Application
Voice Call
Earpiece Controls
Call/Answer/End, Skip, Pause, Call Pick-up
Ear Cushion Material
Silicone
Earpiece Type
Binaural
Integrated Microphone
Yes
Sound Mode
Stereo
Wireless Technology
Bluetooth
Bluetooth Standard
Bluetooth 5.3
Mount Type
In-ear
Fast Charging
Yes
Battery Rechargeable
Yes
Durability
Water Resistant, Water Proof, Sweat Resistant
Noise Canceling
Yes
Charger Included
Yes

Dimensions

Cable Length
1.06 in
Length
1.06 in
Width
4.02 in

Description

  • True Wireless

Restrictions

Hazardous material

Ratings & reviews