Zoro Homepage

Soundform Nano2 True Wireless Earbuds, Pink

  • Mfr # AUC011btPK

  • Zoro # G414542094


product price: $38.59
/ea

Key Features

Color
Pink
Material
Plastic
Includes
Charger
Cable Length
1.08 in
Features
Noise Reduction, Environmental Noise Cancellation (ENC), Touch Control, Anti-microbial, Volume Limiter, Signature Sound, Secure Fit, Hearing Protection, QuickPair, Comfortable; Sweat Resistant, Water Resistant, Water Proof; Fast Charging; Noise Canceling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUC011btPK
Zoro #
G414542094
UPC #
745883878116
Country of Origin
China

Dimensions

Cable Length
1.08 in
Length
1.08 in
Width
4.03 in

Description

  • True Wireless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.