SoundForm Rhythm (EPP Stem TWS) black
Mfr # AUC012BTBK
Zoro # G521703210
product price: $40.89
/eaKey Features
Durability
Sweat Resistant, Splash Resistant
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Fast Charging Time
10 Minute
Ear Cushion Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUC012BTBK
Zoro #
G521703210
UPC #
745883878192
Country of Origin
Viet Nam
Details
Durability
Sweat Resistant, Splash Resistant
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Fast Charging Time
10 Minute
Ear Cushion Material
Silicone
Integrated Microphone
Yes
Features
Environmental Noise Cancellation (ENC), Multipoint, Signature Sound
Bluetooth Standard
Bluetooth 5.3
Mount Type
In-ear
Noise Canceling
Yes
Earpiece Type
Binaural
Sound Mode
Stereo
Connectivity Technology
True Wireless
IP Rating
IPX5
Wireless Operating Distance
32.8 ft
Fast Charging
Yes
Charging Method
Case
Earpiece Design
Earbud
Batteries Required
Yes
Number of Microphones
1
Operating System Platform
macOS, iPadOS, iOS
Item
Earset
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.