
SOUNDFORM TM BOLT TRUE WIRELESS EARBUDS TEAL
Mfr # AUC009BTTE
Zoro # G214908984
product price: $49.79
/eaKey Features
Color
Blue, Teal
Features
Comfortable, Voice Assistant, Ergonomic Design; Sweat Resistant, Water Resistant
Corded/Wireless
Wireless
IP Rating
IPX4
Earpiece Type
Binaural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUC009BTTE
Zoro #
G214908984
UPC #
745883855094
Country of Origin
China
Dimensions
Driver Size
0.24 in
Details
Color
Blue, Teal
Item
Earset
Features
Comfortable, Voice Assistant, Ergonomic Design; Sweat Resistant, Water Resistant
Corded/Wireless
Wireless
IP Rating
IPX4
Earpiece Type
Binaural
Bluetooth Standard
Bluetooth 5.2
Earpiece Design
Earbud
Application
Computer, Mobile Device, Music, Workout, Voice Call, Portable Electronics
Sound Mode
Stereo, Mono
Wireless Operating Distance
32.8 ft
Wireless Technology
Bluetooth
Integrated Microphone
Yes
Compatibility
Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.