STANDARD MOUSE PAD - 220X265X3MM RED
Mfr # F8E081-RED
Zoro # G514877010
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Features
Smooth, Durable
Material
Neoprene
Height
7.87 in
Depth
0.12 in
Surface Material
Jersey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8E081-RED
Zoro #
G514877010
UPC #
722868101186
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.87 in
Depth
0.12 in
Width
9.84 in
Details
Features
Smooth, Durable
Material
Neoprene
Surface Material
Jersey
Color
Red
Item
Mouse Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.