Shop BELKIN
See all product information
Create Account
Surgemaster Surge Suppressor - Surge Suppressor ( External ) -
- Mfr # F9D600-15-DP
- Zoro # G0229079
product price:Â
$
31.35
/ea
Key Features
Max. Surge Current per Phase
45 kA
Max. Amps
45 kA
Cord Length
15 ft
Joules
885 J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9D600-15-DP
- Zoro #
- G0229079
- UPC #
- 722868487228
- Country of Origin
- Unknown
Dimensions
- Cord Length
- 15 ft
Details
- Item
- Surge Suppressor
- Max. Surge Current per Phase
- 45 kA
- Max. Amps
- 45 kA
- Joules
- 885 J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.