
SurgePlus USB Swivel Charger, 3 AC Outlets/2 USB Ports, 918 J, White
Mfr # BST300BG
Zoro # G114850604
product price: $28.29
/eaKey Features
Color
White
Standards
cUL Listed; UL Listed
Number of Outlets
3 AC; 2 USB
Rated Joules
918 J
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BST300BG
Zoro #
G114850604
UPC #
722868900123
Country of Origin
China
Dimensions
Height
3.25"
Width
1.63"
Details
Color
White
Standards
cUL Listed; UL Listed
Number of Outlets
3 AC; 2 USB
Rated Joules
918 J
Material
Plastic
Voltage
120 V
Housing Material
Plastic
Connected Equipment Guarantee/Warranty
$75,000 Lifetime
Noise Protection
Up to 43 dB EMI/RFI Noise Filtration
Lines
1
Response Time
1 ns
Protection Type
Power
Description
Keep your mobile devices charged and protected when you're on the road. Plug this USB travel charger into any wall outlet and power up devices without extra cords. The USB ports offer convenient one-source charging for your mobile devices, including tablets. The 360-degree swivel feature makes it easy to fit this SurgePlus in small spaces. You'll never have to guess if the SurgePlus charger is working properly. A green light at the top of the charger indicates that surge protection is active.
- • Portable charging and protection.
- • USB charging ports.
- • Rotates to fit in small spaces.
- • Indicator shows when devices are protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.