Shop BELKIN
See all product information
Create Account
TAA DUAL DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 6'
- Mfr # F1D9020B06T
- Zoro # G815192393
product price:Â
$
74.95
/ea
Key Features
Environmentally Friendly
Yes
Package Contents
TAA DUAL DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 6', Cable Ties in Matching Colors to SKVM Port Button Color Chips, 2 each Color
Jacket Color
Black
Cable Type
DisplayPort/Mini-phone/USB
Supported Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1D9020B06T
- Zoro #
- G815192393
- UPC #
- 745883773190
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- KVM Cable
- Environmentally Friendly
- Yes
- Package Contents
- TAA DUAL DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 6', Cable Ties in Matching Colors to SKVM Port Button Color Chips, 2 each Color
- Jacket Color
- Black
- Cable Type
- DisplayPort/Mini-phone/USB
- Supported Resolution
- 3840 x 2160
- Connector Gender on First End
- Male
- Connector Plating
- Gold
- Device Supported
- Keyboard, Mouse, Computer, Server, KVM Switch
- Connector Gender on Second End
- Male
- Connector on First End Details
- 2 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male
- Connector on Second End Details
- 1 x Mini-phone Stereo Audio - Male, 1 x 4-pin USB Type B - Male, 2 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male
- Features
- High Resolution Audio (HRA), Passive, Hook & Loop Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.