Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA USB-C TO DUAL DP USB PWRNET CBL VIDM USB-B, 6

  • Mfr # F1DN2CCBL-CPN6T

  • Zoro # G022446111


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector on Second End Details
1 x USB-C 3.1, 1 x USB-C (Female)
Features
USB- Power Delivery (USB PD), Charging
Data Transfer Rate
16-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN2CCBL-CPN6T
Zoro #
G022446111
UPC #
8801089220332
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft, 6 ft

Details

Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector on Second End Details
1 x USB-C 3.1, 1 x USB-C (Female)
Features
USB- Power Delivery (USB PD), Charging
Data Transfer Rate
16-Gbit/s
Connector on First End Details
2 x DisplayPort 1.2a Digital Audio/Video - Male, 1 x USB Type B - Male
Supported Resolution
4096 x 2160
Package Contents
TAA KVM Dock USB-C to (2)-DP/USB-B Cables w/ RJ45 and Power, Quick Start Guide and Compliance Documentation
Item
KVM Cable
Device Supported
KVM Console, KVM Switch, Notebook, Monitor, USB Device, PC, Workstation

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.