Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEMPERED GLASS +AM IPHONE 14/13/13 PRO

  • Mfr # SFA066EC

  • Zoro # G816243933


product price: $28.39
/ea

Key Features

Surface Hardness
9H
Orientation
Portrait
Product Type
Screen Protector
Durability
Impact Resistant, Smudge Resistant, Scratch Resistant
Features
Anti-bacterial, Easy to Apply, Touch Sensitive, Bubble-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA066EC
Zoro #
G816243933
UPC #
745883834549
Country of Origin
Viet Nam

Dimensions

Display Size Supported
6.1 in

Details

Surface Hardness
9H
Orientation
Portrait
Product Type
Screen Protector
Durability
Impact Resistant, Smudge Resistant, Scratch Resistant
Features
Anti-bacterial, Easy to Apply, Touch Sensitive, Bubble-free
Display Type Supported
LCD
Material
Tempered Glass
Color
Clear
Anti-microbial
Yes
Compatible Devices
iPhone 13, iPhone 13 Pro
Compatible With
Apple iPhone 13 Apple iPhone 13 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.