
THUNDERBOLT 3 CABLE- 20 GBPS
Mfr # F2CD081BT1M-BLK
Zoro # G015190045
product price: $36.65
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2CD081BT1M-BLK
Zoro #
G015190045
UPC #
745883709045
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Data Transfer Rate
20-Gbit/s
Device Supported
Hard Drive, Notebook
Data Transfer Speed
20-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.