Zoro Homepage

THUNDERBOLT 4 CABLE 2M ACTIVE

  • Mfr # INZ002BT2MBK

  • Zoro # G715190024


product price: $75.55
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Thunderbolt 4 - Male
Cable Length
6.60 ft
End 2 Connection Type
Thunderbolt 4 - Male
Features
Active, USB- Power Delivery (USB PD), Reversible, Fast Charging
Compatible With
Apple - MacBook Air 15" M2 (2023)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INZ002BT2MBK
Zoro #
G715190024
UPC #
745883835836
Country of Origin
Viet Nam

Dimensions

Cable Length
6.60 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Thunderbolt 4 - Male
End 2 Connection Type
Thunderbolt 4 - Male
Features
Active, USB- Power Delivery (USB PD), Reversible, Fast Charging
Compatible With
Apple - MacBook Air 15" M2 (2023)
Cable Type
Thunderbolt 4
Connector on Second End Details
1 x Thunderbolt 4 - Male
Connector on First End Details
1 x Thunderbolt 4 - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Rate
40-Gbit/s
Device Supported
Smartphone, Hard Drive, MacBook Air, Docking Station, Notebook, Tablet
Data Transfer Speed
40-Gbit/s
Compatibility
Apple - MacBook Air 15" M2 (2023)
Series
Connect
Product Line
Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.