Zoro Homepage

Thunderbolt Cable3.ft24 Pin Usb Type C to 24 Pin Usb Type C

  • Mfr # B2B147-1M-BLK

  • Zoro # G010704865


product price: $49.59
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Cable Type
USB
Data Transfer Speed
20-Gbit/s
Connector on Second End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2B147-1M-BLK
Zoro #
G010704865
UPC #
745883740048
Country of Origin
China

Details

End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Cable Type
USB
Data Transfer Speed
20-Gbit/s
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 3.1 Type C - Male
Device Supported
Notebook
Color
Black
End 2 Connection Type
USB 3.1 Type C - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.