
Usb 2.0 Type A/A (Male/Male)
Mfr # F3U131-10
Zoro # G0511650
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3U131-10
Zoro #
G0511650
UPC #
745883638420
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Conductor Material
Copper
Shielded / Unshielded
Shielded
Connector on First End Details
USB 2.0 Type A - Male
Shielding
Yes
Conductor
Copper
Connector on Second End Details
USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.