
USB 3.0 4-PORT USB HUB
Mfr # F4U058TT
Zoro # G514872718
product price: $48.55
/eaKey Features
Platform Supported
PC
Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Data Transfer Rate
640-MB/s
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4U058TT
Zoro #
G514872718
UPC #
722868900277
Country of Origin
China
Details
Platform Supported
PC
Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Data Transfer Rate
640-MB/s
Host Interface
USB
Package Contents
SuperSpeed USB 3.0 4-port HubPower SupplySuperSpeed USB 3.0 A-Micro-B Cable
Item
USB Hub
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.