
USB-A TO LTG, BRAID SIL, 2M, BLACK
Mfr # CAA010BT2MBK
Zoro # G414875581
product price: $31.15
/eaKey Features
Cable Length
6.60 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA010BT2MBK
Zoro #
G414875581
UPC #
745883832392
Country of Origin
Viet Nam
Dimensions
Cable Length
6.60 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Cable Type
Lightning/USB
Features
Strain Relief, Ultra Flexible, Double Braided, Charging, Wear Resistant, Bendable, Tangle Resistant, Tangle-free, Tear Resistant, Flexible, Fray Resistant, Kink Resistant, Durable
Compatible With
Material
Braided Silicone, Braided Nylon
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPad Air, iPhone, iPod, iPad Pro, iPad mini, iPad
Connector Gender on First End
Male
Product Material
Satin Aluminum Cable Head
Product Line
BoostCharge Pro Flex
Package Contents
USB-A Cable with Lightning Connector, Cable Strap with Magnetic Clip, Adhesive Metal Plate
Color
Black
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.