Zoro Homepage
This item is Discontinued.
Belkin USB-A TO LTG, BRAID SIL, 2M, BLUE CAA010BT2MBL

USB-A TO LTG, BRAID SIL, 2M, BLUE (Discontinued)

  • Mfr # CAA010BT2MBL
  • Zoro # G814875655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA010BT2MBL
Zoro #
G814875655
UPC #
745883832408
Country of Origin
Viet Nam

Dimensions

Cable Length
6.60 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Material
Braided Nylon, Braided Silicone
Features
Durable, Flexible, Double Braided, Tear Resistant, Bendable, Ultra Flexible, Tangle Resistant, Fray Resistant, Tangle-free, Strain Relief, Charging, Wear Resistant, Kink Resistant
Cable Type
Lightning/USB
Compatible With
Connector on First End Details
(1) USB Type A - Male
Device Supported
iPad, iPad mini, iPad Pro, iPhone, iPad Air
Connector Gender on First End
Male
MFI
Yes
Connector Gender on Second End
Male
Connector on Second End Details
(1) Lightning - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.