Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A TO LTG, BRAID SIL, 2M, PINK

  • Mfr # CAA010BT2MPK

  • Zoro # G314875575


product price: $30.15
/ea

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning Connector, Cable strap with Magnetic clip, Metal Plate
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAA010BT2MPK
Zoro #
G314875575
UPC #
745883832415
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning Connector, Cable strap with Magnetic clip, Metal Plate
Color
Pink
Cable Type
Lightning/USB
Compatible With
Apple Devices: : iPad Pro (12.9") 2nd Gen, iPad Pro (10.5"), iPad Air 3, iPad mini 5th Gen, iPhone 13 Pro Max, iPhone 13-Pro, iPhone 13, iPhone 13-mini, iPhone 12 Pro Max, iPhone 12-Pro, iPhone 12, iPhone 12-mini, iPhone 11 Pro Max, iPad 8th gen, iPad 9th gen, iPhone 11-Pro, iPhone 11, iPhone SE 2nd Gen, iPhone XR, iPhone XS Max, iPhone XS, iPhone X, iPhone 8-Plus, iPhone 8-
Material
Braided Nylon, Satin Aluminum, Silicone
Features
Flexible, Strain Relief, Tangle-free, Charging, Kink Resistant, Tear Resistant, Wear Resistant, Fray Resistant, Ultra Flexible, Tangle Resistant, Bendable
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPad, iPhone, iPad Pro, iPad Air
MFI
Yes
Compatibility
Apple Devices: : iPad Pro (12.9") 2nd Gen, iPad Pro (10.5"), iPad Air 3, iPad mini 5th Gen, iPhone 13 Pro Max, iPhone 13 Pro, iPhone 13, iPhone 13 mini, iPhone 12 Pro Max, iPhone 12 Pro, iPhone 12, iPhone 12 mini, iPhone 11 Pro Max, iPad 8th gen, iPad 9th gen, iPhone 11 Pro, iPhone 11, iPhone SE 2nd Gen, iPhone XR, iPhone XS Max, iPhone XS, iPhone X, iPhone 8 Plus, iPhone 8
Series
BOOST-CHARGE PRO Flex
Product Line
BoostCharge Pro Flex
Product Material
Braided Nylon, Satin Aluminum, Silicone
Package Contents
USB-A Cable with Lightning Connector, Cable strap with Magnetic clip, Metal Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.