Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A TO LTG, BRAID SIL, 3M, BLK

  • Mfr # CAA010BT3MBK

  • Zoro # G714875571


product price: $35.99
/ea

Key Features

Cable Length
9.80 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAA010BT3MBK
Zoro #
G714875571
UPC #
745883832439
Country of Origin
Viet Nam

Dimensions

Cable Length
9.80 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Cable Type
Lightning/USB
Compatible With
Apple Devices:iPad 8th geniPad 9th geniPad Air 3iPad Pro (10.5")iPad Pro (12.9") 2nd GeniPad mini 5th GeniPhone 11iPhone 11-ProiPhone 11 Pro MaxiPhone 12iPhone 12-ProiPhone 12 Pro MaxiPhone 12-miniiPhone 13iPhone 13-ProiPhone 13 Pro MaxiPhone 13-miniiPhone 8iPhone 8-PlusiPhone SE 2nd GeniPhone XiPhone XRiPhone XSiPhone XS Max
Features
Tangle Resistant, Tear Resistant, Strain Relief, Bendable, Durable, Kink Resistant, Tangle-free, Wear Resistant, Ultra Flexible, Charging, Fray Resistant, Double Braided, Flexible
Material
Braided Silicone, Braided Nylon
Connector Gender on Second End
Male
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB Type A - Male
MFI
Yes
Connector Gender on First End
Male
Device Supported
iPad Air, iPod, iPad Pro, iPhone, iPad mini, iPad
Product Line
BoostCharge Pro Flex
Compatibility
Apple Devices:iPad 8th gen, iPad 9th gen, iPad Air 3, iPad Pro (10.5"), iPad Pro (12.9") 2nd Gen, iPad mini 5th Gen, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 12 mini, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPhone 8, iPhone 8 Plus, iPhone SE 2nd Gen, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Product Material
Braided Nylon, Braided Silicone
Color
Black
Package Contents
USB-A Cable with Lightning Connector, Cable Strap with Magnetic Clip, Adhesive Metal Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.