
USB-A TO LTG, BRAID SIL, 3M, WHT
Mfr # CAA010BT3MWH
Zoro # G114875614
product price: $35.45
/eaKey Features
Cable Length
9.80 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA010BT3MWH
Zoro #
G114875614
UPC #
745883832460
Country of Origin
Viet Nam
Dimensions
Cable Length
9.80 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Includes
USB-A Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Material
Braided Silicone, Braided Nylon
Compatible With
Features
Bendable, Flexible, Kink Resistant, Ultra Flexible, Charging, Fray Resistant, Strain Relief, Tangle-free, Wear Resistant, Tear Resistant, Tangle Resistant, Durable, Double Braided
Cable Type
Lightning/USB
Connector on Second End Details
(1) Lightning - Male
Device Supported
iPad, iPod, iPhone, iPad mini, iPad Pro, iPad Air
Connector Gender on First End
Male
MFI
Yes
Connector Gender on Second End
Male
Connector on First End Details
(1) USB Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.