
USB-A TO LTG, SILICONE, 2M, WHT
Mfr # CAA008BT2MWH
Zoro # G814876027
product price: $21.25
/eaKey Features
End 1 Connection Type
USB Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA008BT2MWH
Zoro #
G814876027
UPC #
745883831944
Country of Origin
Viet Nam
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
Compatible With
Features
Break Resistant, Wear Resistant, Fray Resistant, Bendable, Charging, Tangle Resistant, Kink Resistant, Flexible, Tear Resistant, Ultra Flexible
Connector on Second End Details
(1) Lightning - Male
Connector on First End Details
(1) USB Type A - Male
Device Supported
iPad Pro, iPad Air, iPad, iPhone, iPod
MFI
Yes
Compatibility
Series
BOOST-CHARGE Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.