Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A TO USB-C, SILICONE, 2M, BLK

  • Mfr # CAB008BT2MBK

  • Zoro # G816268974


product price: $16.95
/ea

Key Features

Product Line
BoostCharge Flex
Color
Black
Compatibility
Apple: iPad Pro (12.9") 4th Gen, iPad Pro (11.0"), iPad Air 4, iPad mini 6th Gen Samsung: Galaxy Z Fold 2 5G, Galaxy S21 Ultra 5G, Galaxy Note20 Ultra, Galaxy S21+ 5G, Galaxy S21 5G, Galaxy Note20, Galaxy S20 Ultra, Galaxy S20+, Galaxy S20, Galaxy Note 10+ Google: Pixel 4, Pixel 5
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB008BT2MBK
Zoro #
G816268974
UPC #
745883832156
Country of Origin
Viet Nam

Details

Product Line
BoostCharge Flex
Color
Black
Compatibility
Apple: iPad Pro (12.9") 4th Gen, iPad Pro (11.0"), iPad Air 4, iPad mini 6th Gen Samsung: Galaxy Z Fold 2 5G, Galaxy S21 Ultra 5G, Galaxy Note20 Ultra, Galaxy S21+ 5G, Galaxy S21 5G, Galaxy Note20, Galaxy S20 Ultra, Galaxy S20+, Galaxy S20, Galaxy Note 10+ Google: Pixel 4, Pixel 5
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB Type C - Male
End 2 Connection Type
USB Type C - Male
End 1 Connection Type
USB Type A - Male
Connector on First End Details
1 x USB Type A - Male
Features
Tangle Resistant, Fray Resistant, Break Resistant, Charging, Ultra Flexible, Flexible, Kink Resistant, Bendable
Item
Data Transfer Cable
Device Supported
iPad Air, iPad mini, iPad Pro, Tablet, Smartphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.