Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C 11 IN 1 MULTIPORT DOCK

  • Mfr # INC004BTSGY

  • Zoro # G812487492


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Compatibility
iPad 7th gen, iPad 8th gen, iPad 9th gen, iPad Pro (12.9") 5th Gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Air M2 (2022), MacBook Pro 13" M2 (2022), MacBook Air 13" M1 (2020), MacBook Air 13" (2018), MacBook Air 15" M2 (2023), MacBook Pro 13" M1 (2020), MacBook Pro 15" (2017), MacBook Pro 15" (2018), MacBook Pro 16" (2019), iPad mini 6th Gen, ASUS Chromebook, Dell XPS 15", Google Pixelbook, HP Envy 360, Lenovo Chromebook, ThinkPad X1 Carbon, Yoga 730, Yoga 920, Portege X20W-E, Portege X30-E, Surface Book 2, Surface Pro 3, Surface Pro X, Acer Chromebook
Height
3.54 in
Width
10.24 in
Number of RJ-45 Ports
1
Number of Displays Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INC004BTSGY
Zoro #
G812487492
UPC #
745883819843
Country of Origin
China

Dimensions

Height
3.54 in
Width
10.24 in
Depth
0.91 in

Details

Item
Docking Station
Compatibility
iPad 7th gen, iPad 8th gen, iPad 9th gen, iPad Pro (12.9") 5th Gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Air M2 (2022), MacBook Pro 13" M2 (2022), MacBook Air 13" M1 (2020), MacBook Air 13" (2018), MacBook Air 15" M2 (2023), MacBook Pro 13" M1 (2020), MacBook Pro 15" (2017), MacBook Pro 15" (2018), MacBook Pro 16" (2019), iPad mini 6th Gen, ASUS Chromebook, Dell XPS 15", Google Pixelbook, HP Envy 360, Lenovo Chromebook, ThinkPad X1 Carbon, Yoga 730, Yoga 920, Portege X20W-E, Portege X30-E, Surface Book 2, Surface Pro 3, Surface Pro X, Acer Chromebook
Number of RJ-45 Ports
1
Number of Displays Supported
3
HDMI
Yes
DisplayPort Version
1.2
VGA
Yes
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Memory Card Supported
microSD, SD
Number of DisplayPorts
1
USB Type-C Detail
USB-C PD port
Connectivity Technology
Wired
Screen Mode Supported
4K
Charging Capability
Yes
Number of USB 2.0 Ports
1
Number of HDMI Ports
1
Total Number of USB Ports
4
Supported Resolutions
3840 x 2160, 1280 x 720, 1920 x 1080
Memory Card Reader
Yes
HDMI Version
1.4
Headphone/Microphone Combo Port
Yes
Maximum Data Transfer Rate
640-MB/s
Device Supported
Monitor, Notebook, Tablet PC
USB Power Delivery
100W
DisplayPort
Yes
Number of USB 3.0 Ports
2
Host Interface
USB Type C
Product Line
Connect
Features
Power Delivery Pass-through
Operating System Supported
macOS, Windows

Description

Belkin INC004btSGY - USB C 11 IN 1 MULTIPORT DOCK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.