Zoro Homepage

USB C 11in1 Pro GaN Dock

  • Mfr # INC020TTSGY

  • Zoro # G414935834


product price: $190.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows
Height
5.20 in
Width
2.14 in
Watts
150 W
Charging Capability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INC020TTSGY
Zoro #
G414935834
UPC #
745883880768
Country of Origin
Viet Nam

Dimensions

Height
5.20 in
Width
2.14 in
Cable Length
3.30 ft

Details

Item
Docking Station
OS Compatibility
Windows
Watts
150 W
Charging Capability
Yes
Network (RJ-45)
Yes
USB Power Delivery
146W
Data Transfer Rate
1.25 GB/s
Screen Mode
8K @ 30Hz, 4K @ 60Hz, 4K @ 120Hz
Supported Resolutions
3840 x 2160, 7680 x 4320
Device Supported
Monitor
Number of Displays Supported
3
Ethernet Technology
Ethernet
Host Interface
USB Type C
Connectivity Technology
Wired
Features
Power Delivery Pass-through, Compact
USB Type-C
Yes

Description

USB-C 11-in-1 Pro GaN Dock 140W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.