Zoro Homepage

USB C 3.5mm Audio Cable Black

  • Mfr # F7U079BT03BLK

  • Zoro # G312487503


product price: $31.55
/ea

Key Features

Compatibility
Google Smartphones:Pixel 3-XL Pixel 3Samsung Devices:Galaxy S10 Galaxy S10+Galaxy S10eGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy Z Flip 5Galaxy Z Fold 5 Apple Devices:MacBook Air 15" M2 (2023)iPad Pro (11.0")iPad Pro (12.9") 2nd GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro Max
Cable Type
Mini-phone/USB-C
Device Supported
Tablet, Speaker, Audio Device, MacBook Air, iPad Pro, iPhone, Smartphone
Connector Gender on Second End
Male
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7U079BT03BLK
Zoro #
G312487503
UPC #
745883776030
Country of Origin
China

Details

Item
Audio Cable
Compatibility
Google Smartphones:Pixel 3-XL Pixel 3Samsung Devices:Galaxy S10 Galaxy S10+Galaxy S10eGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy Z Flip 5Galaxy Z Fold 5 Apple Devices:MacBook Air 15" M2 (2023)iPad Pro (11.0")iPad Pro (12.9") 2nd GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro Max
Cable Type
Mini-phone/USB-C
Device Supported
Tablet, Speaker, Audio Device, MacBook Air, iPad Pro, iPhone, Smartphone
Connector Gender on Second End
Male
Connector Gender on First End
Male

Description

Belkin 3.5mm Audio Jack to USB Type-C Connector Cable, Black. Hook up your USB Type-C enabled device to your audio equipment that has a 3.5mm audio jack socket, with this handy Belkin 3.5mm audio jack to USB Type-C connector cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.