
USB-C 4-IN-1 Multiport Adapter
Mfr # AVC006btSGY
Zoro # G209994008
product price: $52.95
/eaKey Features
Compatibility
Apple Macbook Pro M3 14", Apple Macbook Pro M3 16", Apple MacBook Air 13" M1 (2020), Apple MacBook Air 15" M2 (2023), Apple MacBook Pro 13" M1 (2020), Apple iPad mini 6th Gen, Apple Mac mini M1 (2020).
Connectivity Technology
Wired
Number of USB 3.0 Ports
2
Screen Mode Supported
4K
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVC006btSGY
Zoro #
G209994008
UPC #
745883819805
Country of Origin
China
Dimensions
Cable Length
5 in
Details
Compatibility
Apple Macbook Pro M3 14", Apple Macbook Pro M3 16", Apple MacBook Air 13" M1 (2020), Apple MacBook Air 15" M2 (2023), Apple MacBook Pro 13" M1 (2020), Apple iPad mini 6th Gen, Apple Mac mini M1 (2020).
Item
Docking Station
Connectivity Technology
Wired
Number of USB 3.0 Ports
2
Screen Mode Supported
4K
HDMI
Yes
Brand Compatibility
Apple
Supported Resolution
3840 x 2160
Features
Power Delivery Pass-through
USB Power Delivery
100W
Power Source
Power Adapter
Number of USB Ports
2
Number of USB Type-A Ports
2
HDMI Version
1.4
Max. Data Transfer Rate
640 MB/s
USB Type-C
Yes
Host Interface
USB Type C
Charging Capability
Yes
Description
Connect your laptop to a 4K monitor, projector, and other devices with our USB-C 4-in-1 Multiport Adapter. This compact adapter is the perfect solution for home, the office, or in-between workstations. It features two USB-A ports to charge and connect your smartphone, tablet, keyboard, thumb drive, mouse, or other high consumption device while its HDMI port connects your MacBook Pro, Chromebook, or other USB-C laptop to a display with up to 4K resolutions. Plug in a power adapter or charging cable for up to 100W of pass-through power so you don't have to choose between port expansion and charging. 5 Gbps of bandwidth delivers fast data transfer between computer and peripheral devices. Encased in a sleek aluminum finishing that matches popular devices, this adapter is a stylish addition for your work, study, or play setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.