Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 4-PORT MINI HUB

  • Mfr # F4U090BTBLK

  • Zoro # G414872993


product price: $50.39
/ea

Key Features

Number of USB 3.0 Ports
4
Platform Supported
Mac, ChromeOS
Total Number of USB Ports
4
Height
0.6 in
Data Transfer Rate
640-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4U090BTBLK
Zoro #
G414872993
UPC #
745883702756
Country of Origin
China

Dimensions

Height
0.6 in
Width
3.9 in
Depth
3.5 in

Details

Number of USB 3.0 Ports
4
Platform Supported
Mac, ChromeOS
Total Number of USB Ports
4
Data Transfer Rate
640-MB/s
Host Interface
USB Type C
USB Connector Type
Type-C, Type-A
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.