Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 6-IN-1 MULTIPORT HUB 4K60

  • Mfr # AVC008FQSGY-V2

  • Zoro # G522445041


product price: $113.99
/ea
Free Shipping & Returns

Key Features

USB Power Delivery
100W
USB Type-C Detail
1 x USB-C port
Number of USB Type-C Ports
1
Cable Length
8.30 in
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC008FQSGY-V2
Zoro #
G522445041
UPC #
198153626359
Country of Origin
China

Dimensions

Cable Length
8.30 in
Height
0.63 in
Width
1.81 in

Details

USB Power Delivery
100W
USB Type-C Detail
1 x USB-C port
Number of USB Type-C Ports
1
Network (RJ-45)
Yes
Memory Card Reader
Yes
USB Type-C
Yes
Operating System
macOS, ChromeOS, Windows, iPadOS
Compatible Devices
Notebook, Smartphone, Tablet PC, Monitor, Desktop PC
Memory Card Supported
SD
Features
Power Delivery Pass-through, Compact
Interfaces
USB Type C
Number of USB Type-A Ports
2
USB Type-A
Yes
Screen Mode Supported
4K UHD, 4K, 4K @ 60Hz
Connectivity Technology
Wired
For Use With
Compatible Devices:Apple Macbook Pro M3 14 inApple Macbook Pro M3 16 inChromebooksApple iMacApple iPadUSB-C Laptops
Supported Resolutions
3840 x 2160
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
HDMI Version
2
Maximum Data Transfer Rate
640-MB/s
Item
Docking Station
USB Charging Port
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.