Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 6-IN-1 MULTIPORT HUB WITH MOUNT

  • Mfr # INC011TTWH

  • Zoro # G814883674


product price: $85.65
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, ChromeOS, Windows
Includes
Connect USB-C 6-in-1 Multiport Hub with Mount Removable Mount 2 x 3M Command Strip
Color
White
Brand Compatibility
Apple, Google
Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INC011TTWH
Zoro #
G814883674
UPC #
745883844814
Country of Origin
Viet Nam

Details

Item
Docking Station
OS Compatibility
macOS, ChromeOS, Windows
Includes
Connect USB-C 6-in-1 Multiport Hub with Mount Removable Mount 2 x 3M Command Strip
Color
White
Brand Compatibility
Apple, Google
Number of USB Type-C Ports
1
Data Transfer Rate
1.25 GB/s
Device Supported
Desktop PC/Notebook/Monitor
Compatibility
Apple Macbook Pro M3 14", Apple Macbook Pro M3 16", Apple Macbook Air 15" M2(2023), Apple iMac, PC, Apple MacBook, Google Chromebook, USB-C Devices, Devices with Thunderbolt 3 Port
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 2 Type-A Ports
2
Network (RJ-45)
Yes
USB Type-C
Yes
Number of USB Type-A Ports
2
Kensington Security Slot
No
USB Type-A
Yes
Connectivity Technology
Wired
Memory Card Supported
SD, microSD
Number of RJ-45 Ports
1
Host Interface
USB Type C
Memory Card Reader
Yes
For Use With
Apple Macbook Pro M3 14 inApple Macbook Pro M3 16 inApple Macbook Air 15 in M2(2023)Apple iMacPCApple MacBookGoogle Chromebook USB-C Devices Devices with Thunderbolt 3 Port
Maximum Data Transfer Rate
1.25-GB/s
Operating System
macOS, Windows, ChromeOS
Compatible Devices
Monitor, Notebook, Desktop PC
Interfaces
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.