Zoro Homepage

USB-C 7-IN-1 MULTIPORT ADAPTER

  • Mfr # PVC003BTSGY

  • Zoro # G414882367


product price: $47.85
/ea

Key Features

Supported Resolutions
3840 x 2160
Charging Capability
Yes
Connectivity Technology
Wired
HDMI
Yes
Screen Mode Supported
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC003BTSGY
Zoro #
G414882367
UPC #
745883820054
Country of Origin
China

Details

Supported Resolutions
3840 x 2160
Charging Capability
Yes
Connectivity Technology
Wired
HDMI
Yes
Screen Mode Supported
4K
Total Number of USB Ports
2
USB Type-C Detail
USB-C PD 3.0 5.0 Gbps (640 Mbps)
Host Interface
USB Type C
Features
Compact, Power Delivery Pass-through
Maximum Data Transfer Rate
640-MB/s
Device Supported
Notebook/Tablet/Workstation/Projector/Monitor/Headphone/Microphone
Headphone/Microphone Combo Port
Yes
Compatibility
USB-C Laptops and Tablets
USB Type-C
Yes
Number of USB Type-A Ports
2
Number of USB 3.0 Ports
2
USB Type-A
Yes
Maximum Power Supply Wattage
100 W
HDMI Version
1.4
Item
Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.