
USB C EARBUDS w/VOLUME BLK
Mfr # G3H0002FQBKV2
Zoro # G115086439
product price: $28.69
/eaKey Features
Includes
5 x pairs silicone ear tips (size XXS, XS, S, M, L)
Features
Volume Limiter, Flat Cable, Comfortable, Plug and Play, Tangle-free Cable, Durable, Signature Sound; Water Resistant, Splash Resistant, Sweat Resistant
IP Rating
IPX5
Corded/Wireless
Corded
Driver Size
0.39 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3H0002FQBKV2
Zoro #
G115086439
UPC #
745883892563
Country of Origin
Viet Nam
Dimensions
Driver Size
0.39 in
Details
Color
Black
Item
Earset
Includes
5 x pairs silicone ear tips (size XXS, XS, S, M, L)
Features
Volume Limiter, Flat Cable, Comfortable, Plug and Play, Tangle-free Cable, Durable, Signature Sound; Water Resistant, Splash Resistant, Sweat Resistant
IP Rating
IPX5
Corded/Wireless
Corded
Microphone Design
On-cable
Earpiece Type
Binaural
Compatibility
Application
Tablet, Music, Smartphone, Notebook, Podcast
Earpiece Controls
Volume
Host Interface
USB Type C
Sound Mode
Stereo
Earpiece Design
Earbud
Description
USB-C EARBUDS W/ ADJUSTABLE VOLUME LIMITER,BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.