Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C IN-EAR HEADPHONE BLACK

  • Mfr # G3H0002BTBLK

  • Zoro # G616470430


product price: $26.49
/ea

Key Features

Earpiece Type
Binaural
Connectivity Technology
Wired
Earpiece Design
Earbud
Durability
Splash Resistant, Water Resistant, Sweat Resistant
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3H0002BTBLK
Zoro #
G616470430
UPC #
745883775514
Country of Origin
Viet Nam

Dimensions

Driver Size
0.39"
Cable Length
4 ft

Details

Earpiece Type
Binaural
Connectivity Technology
Wired
Earpiece Design
Earbud
Durability
Splash Resistant, Water Resistant, Sweat Resistant
Compatibility
Mount Type
In-ear
Item
Earset
Host Interface
USB Type C
IP Rating
IPX5
Sound Mode
Stereo
Integrated Microphone
Yes
Includes
SoundForm Wired Earbuds with USB-C Connector 3 x Silicone Ear Tips (Small, Medium, and Large) Quick Setup Guide
Features
Comfortable, Noise Isolation, Lightweight, Durable, Reinforced, Flexible, Tangle-free Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.