Zoro Homepage

USB-C IN-EAR HEADPHONES WHITE

  • Mfr # G3H0002BTWHT

  • Zoro # G412512419


product price: $36.69
/ea

Key Features

Color
White
Includes
(3) Silicone Ear Tips (Small, Medium, and Large), Quick Setup Guide
Cable Length
4 ft
Features
Tangle-free Cable, Lightweight, Comfortable, Noise Isolation, Flexible, Reinforced, Durable; Sweat Resistant, Splash Resistant, Water Resistant
IP Rating
IPX5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3H0002BTWHT
Zoro #
G412512419
UPC #
745883775538
Country of Origin
Viet Nam

Dimensions

Cable Length
4 ft
Driver Size
0.39 in

Details

Color
White
Item
Earset
Includes
(3) Silicone Ear Tips (Small, Medium, and Large), Quick Setup Guide
Features
Tangle-free Cable, Lightweight, Comfortable, Noise Isolation, Flexible, Reinforced, Durable; Sweat Resistant, Splash Resistant, Water Resistant
IP Rating
IPX5
Corded/Wireless
Corded
Integrated Microphone
Yes
Earpiece Type
Binaural
Earpiece Design
Earbud
Sound Mode
Stereo
Host Interface
USB Type C
Compatibility
Application
Gym, Phone, Smartphone, iPhone, Voice Call, iPad, Music, Notebook, Tablet, Computer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.