
Usb C Pd Wall Charger 30w, White
Mfr # WCA005DQWH
Zoro # G815830981
product price: $25.45
/eaKey Features
Overall Length
1.82 in
Color
White
Width
4.03 in
Compatibility
Fast Charging
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCA005DQWH
Zoro #
G815830981
UPC #
745883837540
Country of Origin
China
Dimensions
Overall Length
1.82 in
Width
4.03 in
Details
Color
White
Compatibility
Item
AC Adapter
Fast Charging
Yes
Device Supported
iPad, iPhone, MacBook Air, Smartphone
USB Type-C
Yes
Maximum Output Power
30 W
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Product Line
BoostCharge
Features
Compact, Foldable Prong
Description
Belkin - Usb C Pd Wall Charger 30w - White
- Home/Travel Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.