
USB-C TO DISPLAYPORT CABLE 6FT / 1.8M - 4K 60HZ
Mfr # B2B103-06-BLK
Zoro # G615190193
product price: $39.99
/eaKey Features
Cable Length
5.91 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Features
Noise-free, Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2B103-06-BLK
Zoro #
G615190193
UPC #
745883779093
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Features
Noise-free, Plug & Play
Cable Type
DisplayPort/USB-C
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Device Supported
Notebook, Tablet, Audio/Video Device, HDTV, Projector, Monitor, Smartphone
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type C - Male
Connector Gender on Second End
Male
Supported Resolutions
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.