Zoro Homepage

USB-C TO DP1.4 CABLE 2M

  • Mfr # AVC014BT2MBK

  • Zoro # G314876220


product price: $37.19
/ea

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Features
Display Stream Compression (DSC), High Bit Rate 3 (HBR3), Plug & Play, HDCP 2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC014BT2MBK
Zoro #
G314876220
UPC #
745883843084
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Features
Display Stream Compression (DSC), High Bit Rate 3 (HBR3), Plug & Play, HDCP 2.2
Compatible With
Apple - MacBook Air 15" M2 (2023)
Supported Resolution
7680 x 4320, 4096 x 2160, 2560 x 1440, 3840 x 2160, 1920 x 1080, 3440 x 1440
Connector on First End Details
1 x USB Type C - Male
Device Supported
MacBook Air, USB Device, Gaming System, Mobile Device, TV, Monitor, MacBook, Projector, Chromebook, Notebook, iPad Pro, Tablet
Data Transfer Rate
32.4-Gbit/s
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Data Transfer Speed
32.4-Gbit/s
Series
Connect
Compatibility
Apple - MacBook Air 15" M2 (2023)
Supported Resolutions
2560 x 1440, 7680 x 4320, 1920 x 1080, 3440 x 1440, 4096 x 2160, 3840 x 2160
Product Line
Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.