Shop BELKIN

USB-C TO GIGABIT ETHERNET ADAPTER - GIGABIT ETHERNET - 2 YEA

  • Mfr # F2CU040BTBLK
  • Zoro # G614882303

product price: 
$
24.99
/ea

Key Features

Number of Ports
1
Mounting
Desktop
Host Interface
USB Type C
Number of Network (RJ-45) Ports
1
Device Supported
Chromebook, Notebook, Tablet, MacBook Air, MacBook Pro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F2CU040BTBLK
Zoro #
G614882303
UPC #
745883700288
Country of Origin
Viet Nam

Details

Item
Gigabit Ethernet Card
Number of Ports
1
Mounting
Desktop
Host Interface
USB Type C
Number of Network (RJ-45) Ports
1
Device Supported
Chromebook, Notebook, Tablet, MacBook Air, MacBook Pro
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Form Factor
Desktop
Network Standard
10/100/1000Base-T

Description

BELKIN F2CU040BTBLK USB-C TO GIGABIT ETHERNET ADAPTER - GIGABIT ETHERNET - 2 YEA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.