Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO GIGABIT ETHERNET ADAPTER USB TYPE-C BAG & LABEL

  • Mfr # B2B145-BLK

  • Zoro # G714873157


product price: $26.25
/ea

Key Features

Number of Network (RJ-45) Ports
1
Host Interface
USB Type C
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Total Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2B145-BLK
Zoro #
G714873157
UPC #
745883740017
Country of Origin
Viet Nam

Details

Item
Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1
Host Interface
USB Type C
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Total Number of Ports
1
Form Factor
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.