Shop BELKIN
See all product information
Create Account
USB-C TO HDMI ADAPTER EXTERNAL VIDEO ADAPTER - BLACK
- Mfr # B2B144-BLK
- Zoro # G714883545
product price:Â
$
45.29
/ea
Key Features
Color
Black
Width
13.2 in
Features
HDCP 2.2
Length
6.3 in
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2B144-BLK
- Zoro #
- G714883545
- UPC #
- 745883740000
- Country of Origin
- China
Dimensions
- Width
- 13.2 in
- Length
- 6.3 in
- Height
- 8.5 in
Details
- Item
- Graphic Adapter
- Color
- Black
- Features
- HDCP 2.2
- Connector on First End Details
- (1) USB Type C Male
- Connector on Second End Details
- (1) HDMI HDMI 2.0 Female
- Adapter Type
- HDMI/USB
- Maximum Resolution Supported
- 4096 x 2160
- Platform Supported
- PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.