Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb C To Hdmi And Charge Adapter 60w, Black

  • Mfr # AVC002BTBK

  • Zoro # G414522331


product price: $30.59
/ea

Key Features

Cable Length
1.03 in
Overall Length
1.6 in
Color
Black
Material
Plastic
Features
Plug and Play, Charging, USB- Power Delivery (USB PD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC002BTBK
Zoro #
G414522331
UPC #
745883799060
Country of Origin
China

Dimensions

Cable Length
1.03 in
Overall Length
1.6 in
Width
1.7 in
Height
0.5 in

Details

Color
Black
Material
Plastic
Features
Plug and Play, Charging, USB- Power Delivery (USB PD)
Connector on Second End Details
1 x HDMI Digital Audio/Video Female, 1 x USB Type C Power Female
Maximum Resolution Supported
3840 x 2160
Connector on First End Details
1 x Type C USB Male
End 1 Connection Type
USB Type C - Male
Item
A/V Adapter
Connector Gender on Second End
Female
Connector Gender on First End
Male
End 2 Connection Type
USB Type C Power - Female, HDMI Digital Audio/Video - Female
Adapter Type
HDMI/USB-C

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.